Abbotsford
mil48016036

MILWAUKEE TOOL 48-01-6036 9-inch 5 TPI SAWZALL® Blade (50 Pieces/Pack)

Price $231.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-01-6036

Description

Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.


Nail GRD™: ordinary teeth deliver either speed or durability. Nail GRD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture

Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact

Matrix II bi-metal teeth for greater durability

For very fast cutting in nail embedded wood and general roughing-in work

50 blades per package

50 blades per package

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Blade Length 9 in
Blade Width 3/4 in Blade Thickness 0.035 in
TPI or Pitch 5 Number of Teeth 54
Teeth Type Thin Kerf Cutting Edge Material Bi-Metal
Shank Type Universal Shank Size 1/2 in
Blade Material Bi-Metal Applicable Materials Wood with Nails
Application For Fast Cutting, Nail Embedded Wood, General Roughing-in UPC 045242084661

Packages

1 - UNIT - 1