![mil48016188](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12356466.jpg?preset=medium)
MILWAUKEE TOOL 48-01-6188 9-inch 18 TPI SAWZALL® Blades (50 Pieces/Pack)
Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Specifications
Brand Name | Milwaukee | Sub Brand | Super Sawzall® |
Item Name | Reciprocating Saw Blade | Type | Straight Back, Thin Kerf Profile |
Blade Length | 9 in | Blade Width | 3/4 in |
Blade Thickness | 0.035 in | TPI or Pitch | 18 |
Number of Teeth | 162 | Cutting Edge Material | High Speed Cobalt Steel |
Shank Type | Universal | Shank Size | 1/2 in |
Blade Material | Bi-Metal | Applicable Materials | Most Metals |
Application | For Metal Cutting | UPC | 045242084876 |
Packages
1 - UNIT - 1 |