MILWAUKEE TOOL 48-01-7026 9-inch 5 TPI The AX™ Demolition Wood Cutting Sawzall® Blade (100 Pieces/Pack)
Description
The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
Specifications
Brand Name | Milwaukee | Sub Brand | Sawzall®, The AX™ |
Item Name | Hacksaw Blade | Blade Length | 9 in |
Blade Thickness | 0.062 in | TPI or Pitch | 5 |
Number of Teeth | 65 | Shank Type | Universal |
Shank Size | 1/2 in | Applicable Materials | Wood with Nails |
UPC | 045242083572 |
Packages
1 - UNIT - 1 |