MILWAUKEE TOOL 48-21-2000 TICK™ Tool and Equipment Tracker
Description
The Milwaukee® TICK™ Tool and Equipment Tracker features multiple attachment options and a low profile design, users can glue, screw, rivet or strap the TICK™ on anything. It is powered by a coin cell battery that provides over 1 year of runtime.
Specifications
Brand Name | Milwaukee | Sub Brand | Tick™ |
Item Name | Tool and Equipment Tracker | Battery Type | 3V Lithium-Ion Coin Cell |
Signal Range | Over 100 ft | Run Time | 1 yr |
Length | 2.13 in | Width | 1.88 in |
Height | 0.49 in | Warranty | 1 yr |
Includes | (1) 50-21-2000 Tick Tool and Equipment Tracker, (1) CR2032 Coincell Battery, (1) Quickstart Guide/User Manual | UPC | 045242493821 |
Packages
1 - UNIT - 1 |