MILWAUKEE TOOL 48-90-4040 10-Piece Multi-Tool Bi-Metal 1-1/4" Blade
Description
Made in the USA and designed with a universal shank, Milwaukee® multi-tool blades are compatible with most professional grade oscillating multi-tools. With a bi-metal design for extended life, the 1-1/4 in. multi-tool blade is ideal for cuts in wood with nails, non-ferrous metals, and PVC.
Specifications
Brand Name | Milwaukee | Item Name | Oscillating Multi-Tool Blade |
Type | Straight, Universal Closed-Back | Length | 3-5/8 in |
Width | 1-1/4 in | Thickness | 0.125 in |
Material | Bi-Metal | Color/Finish | Black |
Applicable Materials | Non-Ferrous Metal, PVC and Wood with Nails | For Use With | Milwaukee, Bosch (Non-Starlock), Skil, Makita, Craftsman, Fein (Non-Starlock), Ridgid, Aeg, Ozito, Ryobi, Porter Cable, Black and Decker, Dewalt Multi-Tools |
UPC | 045242468546 |
Packages
1 - UNIT - 1 |