Abbotsford
mil49251243

MILWAUKEE TOOL 49-25-1243 2-1/2 inch OPEN-LOK™ TITANIUM ENHANCED™ Multi-Material Blades (3/Pack)

Price $45.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1243

Description

The MILWAUKEE® OPEN-LOK™ 2-1/2" TITANIUM CHARGED™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.


TITANIUM CHARGED™ bi-metal for up to 15X LGer Life vs High CARB STL BLDs

TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life

Reinforced UNIV Fit OPEN-LOK™ anchor for better strength & control

UNIV Fit OPEN-LOK™ ANCH fits all major brands of non-starlock tools

For use in Multi-Material applications: wood, nails, PVC, and drywall

Protective black oxide coating for corrosion resistance

LG lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Made in the USA with global materials

2-1/2" Cutting W

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Oscillating Multi-Tool Blade Type Cordless
Width 2-1/2 in Cutting Depth 1-5/8 in
Material Titanium Enhanced Bi-Metal Color/Finish Black Oxide
Applicable Materials Wood with Nails, PVC and Drywall Application For Cutting Wood with Nails, PVC, Drywall
UPC 045242571000

Packages

1 - UNIT - 1
Customers who bought this item also bought