![rach4emk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974364.jpg?preset=medium)
RACK-A-TIERS H4EMK Electricians Blade Set Bi-Metal
Description
Cut quickly and neatly through wood, drywall, plastic, nails and other similar materials.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Electricians Blade Set | Type | 4-Piece |
Cutting Depth | 42 - 52 mm | Material | Bi-Metal |
Applicable Materials | Wood, Drywall, Plastic, Nail | For Use With | All Multi-Tool |
Includes | 32 mm Bi-Metal Wood and Nails Blade, 32 mm Coarse Tooth Wood Blade, 44 mm Bi-Metal Wood and Nails Blade, 64 mm Coarse Tooth Wood Blade | UPC | 625912000407 |
Packages
1 - UNIT - 1 |