Abbotsford
mil49941405

MILWAUKEE TOOL 14 inch x 3/32 inch x 1 inch Milwaukee Type 1 Cut-Off Wheel

Price $9.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-1405
Documents Documents

Description

Wheel cut-off with 14 inch x 3/32 inch x 1 inch. A36P Type 1. Comprehensive offering for general purpose to specialized high performance applications. Consistent performance from wheel to wheel through superior manufacturing processes. Tested for balance, resulting in smooth, vibration free grinding and cutting.

Specifications

Brand Name Milwaukee Item Name Cut-Off Wheel
Type Type 1 Material Aluminum,Silicon Carbide,Zirconia Alumina
Application For Cutting and Grinding UPC 045242218479

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok