Abbotsford
mil12501

MILWAUKEE TOOL 1250-1 1/2 inch D-Handle Drill 0-1000 RPM

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:1250-1
Documents Documents

Description

The professional’s choice for superior jobsite performance. With a powerful Milwaukee-built motor, trigger speed control and reverse, the 1/2" D-Handle Drill helps you reach maximum productivity on the job, especially with small-bit applications. Helical-cut, heat-treated gears deliver quiet performance and extended tool life with wood, metal, plastics and composites. The durable, glass-reinforced nylon D-handle and side handle assist with a secure grip and extra control. Use this 1/2” D-handle drill with our right angle drive attachment for increased versatility.INCLUDES:(1) 1/2" D-Handle Drill 0-1000 RPM (1250-1)(1) Side Handle(1) Chuck Key with HolderFEATURES: - Powerful 7.0-amp motor: Delivers up to 1000 RPM, with trigger speed control and reverse- Torque: Offers ½” capacity in steel- Heavy-duty keyed chuck with holder: Provides an industrial hold during drilling and fastening- 8-ft. fixed rubber cord: Durable construction for longer tool life

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Drill Chuck Size 1/2 in
Chuck Type Keyed No Load RPM 0 - 1000 r/min
Voltage Rating 120 V Amperage Rating 7 A
Cord Length 8 ft Housing Material Nylon
Handle Type D-Handle, Soft Grip Color Red,Silver
Control Type Trigger Speed Gear Train Double
UPC 045242001507

Packages

1 - UNIT - 1