![mil16766](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223758975.jpg?preset=medium)
MILWAUKEE TOOL 1/2 inch 120VAC 7.5Amp Milwaukee Hole-Hawg Drill 300/1200 RPM KIT
Description
Setting the standard for large-hole drilling in tight spaces. The 1/2" Hole-Hawg® Drill delivers power and torque in a compact design that makes it perfect for drilling between studs and joists. The powerful motor features two speed ranges plus reverse for increased versatility. The drill offers a 4-5/8” self-feed bit capacity and an extra long pipe handle to help you control power. The kit includes a durable carrying case.
Specifications
Brand Name | Milwaukee Tool | Sub Brand | Hawg |
Type | Heavy Duty | Chuck Size | 1/2 in |
Cord Length | 8.0 ft | Housing Material | Metal |
Color | Black,Gray,Red | Application | For Large Hole Drilling Between Joists And Studs |
UPC | 045242001811 |
Packages
1 - UNIT - 1 |