Abbotsford
mil31076

MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit

Price $613.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3107-6
Documents Documents

Description

The perfect tool for stud and joist drilling – and a host of other applications. With a powerful Milwaukee-built motor and right angle drive head, the 1/2" D-Handle Right Angle Drill is flexible enough to handle a variety of applications. The powerful 7-amp motor delivers 0-500 RPM, so when combined with the two-speed head, you get 0-335 RPM on the low setting and 0-750 RPM on high. Helical-cut, heat treated gears deliver quiet performance and extended tool life with wood, metal, plastics and composites. The drill’s head and handle swivel 360°, and there’s a side handle for a secure grip and comfortable, controled operation. The QUIK-LOK® cord detaches easily for storage or service replacement. This 1/2” D-handle Right Angle Drill comes in an impact-resistant carrying case, with a 9/16” open-end wrench and 3/16” socket wrench.


1/2 in. capacity in steel, handles up to a 4-5/8 in. Selfeed bit

Trigger speed control in two ranges: 0-335/0 to 750 RPM, reversing

PWRful 7 amp motor

Head and handle swivel 360 degree

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Drill Kit Type Right Angle, Grounded, Corded
Chuck Size 1/2 in Chuck Type Keyed
No Load RPM 0 - 500 r/min Voltage Rating 120 V
Amperage Rating 7 A Capacity 1/2 in Steel, 2-9/16 in Selfeed Bit
Number of Speeds 2 Cord Length 8 ft
Housing Material Metal Handle Type D-Handle
Color Black, Red, Gray Control Type Trigger Switch
Gear Train Quadruple Tool Length 16-3/4 in
Includes (1) Side Handle, (1) 9/16 in Open End Wrench, (1) 3/16 in Socket Wrench, (1) RAD Assembly Standards UL Listed, CSA Certified, ETL Listed
Application For Stud and Joist Drilling UPC 045242005239

Packages

1 - UNIT - 1