Abbotsford
mil31076

MILWAUKEE TOOL 3107-6 1/2" D-Handle Right Angle Drill Kit

Price $613.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3107-6
Documents Documents

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Drill Kit Type Right Angle, Grounded, Corded
Chuck Size 1/2 in Chuck Type Keyed
No Load RPM 0 - 500 r/min Voltage Rating 120 V
Amperage Rating 7 A Capacity 1/2 in Steel, 2-9/16 in Selfeed Bit
Number of Speeds 2 Cord Length 8 ft
Housing Material Metal Handle Type D-Handle
Color Black, Red, Gray Control Type Trigger Switch
Gear Train Quadruple Tool Length 16-3/4 in
Includes (1) Side Handle, (1) 9/16 in Open End Wrench, (1) 3/16 in Socket Wrench, (1) RAD Assembly Standards UL Listed, CSA Certified, ETL Listed
Application For Stud and Joist Drilling UPC 045242005239

Packages

1 - UNIT - 1