![ste34838](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10528363.jpg?preset=medium)
STEINEL 34838 HL1910E Classic Heat Gun Kit
Description
Kit includes:• HL 1910 E Heat Gun• 14 mm Reflector• 39 mm Reflector• 9 mm Reducer• Overhead Hanger• Guide Book• Aluminum Carrying Case
Specifications
Brand Name | Steinel | Item Name | Heat Gun Kit |
Type | Classic | Air Volume | 3.6/10.6/17.6 ft³/min |
Voltage Rating | 120 V | Amperage Rating | 12.5 A |
Wattage Rating | 1500 W | Temperature Rating | 120 - 1100 °F |
Temperature Settings | Variable | Temperature Lock | No |
Housing Material | PBT | Handle Type | Soft Grip |
Switch Type | 3-Stage | Cord Length | 6 ft |
Control Type | Electronic Thermocouple | Includes | HL 1910 E Heat Gun, 14 mm Reflector, 39 mm Reflector, 9 mm Reducer, Overhead Hanger, Guide Book, Aluminum Carrying Case |
Standards | UL, cUL Listed, RoHS Compliant | Application | For Plastic Welding, Packaging, Automotive, Maintenance, and Other Applications Requiring Variable Temperature or Pinpoint Reduction of Heat Output |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |