![stehl1820s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987240.jpg?preset=medium)
STEINEL 110025541 1400W 120V HL 1820 E Professional Heat Gun
Description
On the HL 1820 S, the temperature not only adjusts from 120 to 750 to 1,100 F in three stages - the airflow does too (4, 7 and 13 cfm).PRODUCT FEATURES:• Powerful 120 V heat gun• Durable heavy duty housing• Power cord can be changed without opening enclosure• Ceramic heating element
Specifications
Brand Name | Steinel | Item Name | Heat Gun |
Type | E Professional | Voltage Rating | 120 V |
Amperage Rating | 12 A | Wattage Rating | 1400 W |
Temperature Rating | 120 - 1100 °F | Temperature Settings | Adjustable |
Heating Element Material | Ceramic | Handle Type | Pistol Grip |
Cord Type | Corded | Cord Length | 6 ft |
Tool Weight | 1.77 lb | Dimensions | 9.96 in L x 3.33 in W x 7.87 in H |
Standards | UL, cUL Listed, RoHS Compliant, ISO 9001:2015, 14001:2015 Certified |
Packages
1 - UNIT - 1 |