×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48909008

MILWAUKEE TOOL 48-90-9008 Multi-Tool Blade 8-Piece Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-90-9008

Description

Assembled in the USA with Global Materials and designed with a Universal Shank, Milwaukee® Multi-Tool Blades are compatible with most professional grade oscillating multi-tools.

Specifications

Brand Name Milwaukee Item Name Multi-Tool Blade Kit
Type 8-Piece Includes (3) 1-3/8 in High Carbon Steel Wood Blades, (2) 2-1/2 in High Carbon Steel Wood Blade, (1) 1-3/8 in Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 2-1/4 in Rigid Stainless Steel Scraper Blade, (1) 2-1/4 in Flexible Stainless Steel Scraper Blade, (1) Adapter

Packages

1 - UNIT - 1 15 - UNIT - (15)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok