×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48909020

MILWAUKEE TOOL 48-90-9020 20-Piece Multi Tool Blade Set with Pouch

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-90-9020

Description

The MILWAUKEE Universal Fit OPEN-LOK 20-Piece Oscillating Multi-Tool Blade Kit offers users an assortment of the top-selling oscillating blades. The Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel blades. The 1-3/8 -inch Bi-Metal Multi-Material Blade is ideal for smooth cuts in wood and nails, PVC and drywall. The 1-1/8 -inch Bi-Metal Metal Blade is ideal for smooth cuts in soft metal, wood, nails, PVC and drywall. The oscillating wood blades feature aggressive, precision ground teeth for fast cuts in wood, drywall and PVC. The segmented wood blade is great at maintaining a long straight cut, cutting up to corners and flush cutting. The 3-1/2 -inch Triangle Sanding Pad with 60, 120 and 240 grit sandpaper for detail sanding on wood or paint. This oscillating tool blade kit is designed with global materials and includes a zipper storage pouch.

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Oscillating Multi-Tool Blade Kit Type 20-Piece, Universal Fit
Material Titanium Enhanced Bi-Metal Applicable Materials Wood with Nails, Soft Metal, PVC and Drywall
Includes Storage Pouch Application For Smooth Cuts in Wood with Nails, Soft Metal, PVC and Drywall

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok