![mil49251103](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317095556.jpg?preset=medium)
Description
The Universal Fit OPEN-LOK™ Oscillating Multi-Tool HCS Wood Blades are made from premium high carbon steel with an aggressive tooth design and longer length, ideal for plunge cuts. These features provide you with fast cutting performance in wood, PVC, drywall, and other soft materials. These MILWAUKEE® Multi-Tool Blades are designed and made in the USA with global materials.
Specifications
Brand Name | Milwaukee | Sub Brand | Open-Lok™ |
Item Name | Multitool Blade | Type | Universal Fit, Oscillating |
Length | 2.05 in | Width | 1-3/8 in |
Thickness | 0.025 in | Cutting Depth | 2 in |
Material | High Carbon Steel | Color/Finish | Black Oxide |
Applicable Materials | Clean Wood, Drywall and PVC | Application | For Fast Plunge Cuts |
UPC | 045242570782 |
Packages
1 - UNIT - 1 |