Abbotsford
mil650931

MILWAUKEE TOOL 6509-31 Sawzall® Recip Saw Kit

Price $238.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:6509-31
Documents Documents

Description

The 6509-31 Sawzall® Recip Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4” stroke length and a 12 Amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.


PWRful 12 amp motor: delivers 0-3,000 SPM for high performance cutting in a variety of materials

3/4 in. stroke length: provides maximum cut control

Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups

Counter weighted mechanism: provides reduced vibration for smoother operation

CTR pivot adjustable shoe

Rubber boot for superior gripping

Heavy duty 8 ft. two wire rubber cord

Uses standard 1/2 in. shank SAWZALL™ blades - blades may be clamped upside down for special cutting needs

QUIK-LOK™ blade clamp: provides fast, tool-free blade changes

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Kit Type Reciprocating Saw Kit
Stroke Length 3/4 in Cutting Type Counter Weighted
Horsepower 0.0 hp Voltage Rating 120 V
Amperage Rating 12 A Housing Material Plastic
Weight 7.1 lb Includes Carrying Case, Keyless Blade Clamp, 5 Years Tool Warranty
Application For Sawzall Style Blades UPC 045242195923

Packages

1 - UNIT - 1