Abbotsford
mil653821

MILWAUKEE TOOL 6538-21 15Amp Super Sawzall Reciprocating Saw

Price $458.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:6538-21
Documents Documents

Description

The 15.0 Amp Super Sawzall Recip Saw is the fastest, most durable recip saw in the world. It is the first Sawzall Recip Saw to include Constant Power Technology which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented Gear Protecting Clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. The patented Counter Balance Mechanism reduces user vibration.KEY FEATURES:- 15.0 Amp Milwaukee Motor - highest overload protection in the industry; prevents motor burn up / failure- Patented Gear Protecting Clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups- Variable Speed Trigger and Dial Speed Control - maximum speed control- Constant Power Technology - maintains constant speed under load for unmatched cutting performance- Patented Counter Balanced Mechanism - smoothest running, lowest vibrating reciprocating saw in the industry- Quik-Lok Blade Clamp System - provides fast and easy blade changes


15.0 Amp Milwaukee motor - highest overload protection in the industry; prevents motor burn up / failure

Constant PWR Technology™ - maintains constant speed under load for unmatched cutting performance

Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups

Patented counter balanced mechanism - smoothest running, lowest vibrating reciprocating saw in the industry

VAR speed trigger and dial speed control - maximum speed control

Quik-Lok™ blade clamp system - provides fast and easy blade changes

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Stroke Length 1.4 in Horsepower 0.0 hp
Voltage Rating 120 VAC Amperage Rating 15 A
Housing Material Plastic Weight 9.8 lb
UPC 045242151677

Packages

1 - UNIT - 1