Abbotsford
grn02804

GREENLEE 02804 Large Adapter Kit (3/Pack)

Price $55.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:02804

Description

Large Adapters for 1-5/8 to 6. Saws Qty. 3.PRODUCT FEATURES:• Application : For 1-5/8 IN - 6.000 IN Saws• Package : 3/Pack• Type : Larger

Specifications

Brand Name Greenlee Item Name Arbor Adapter
Type Large Color/Finish Black
For Use With 1-5/8 to 6 in Hole Saws Application For 1-5/8 IN - 6.000 IN Saws
UPC 783310028048

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok