Abbotsford
mil264120

MILWAUKEE TOOL 2641-20 M18™ Cordless 10oz. Caulk and Adhesive Gun (Tool Only)

Price $288.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2641-20

Description

The most powerful cordless caulk and adhesive gun on the market offers the most bead control. Deliver caulk or adhesives smoothly and steadily, even with the highest viscosity materials, with the incredible pushing force of the M18TM Cordless 10-oz Caulk and Adhesive Gun. All-metal gears provide an industry-leading 950 lbs of force, and CFTTM Constant Flow Technology eliminates motor oscillation for steady dispensing and even beads at all viscosity levels. A variable-speed trigger and six-setting maximum speed dial optimize the tool’s 0-21 inches per minute (IPM) flow rate.  The exclusive Milwaukee® anti-drip mechanism prevents oozing of excess material when the trigger is released. A rotating collar gives you maximum bead control around turns, and the quick-change carriage design lets you change between 10-oz, quart and sausage-style containers. The M18 REDLITHIUMTM Battery (sold separately) lets you dispense more than 200 10-oz tubes of construction adhesive on one charge. The gun comes with a 10-oz carriage, 10-oz plunger rod and piston assembly.


Up to 950 lbs of force for dispensing high viscosity materials

Constant flow technology creates a steady flow rate results in even beads

Remote speed dial and variable speed trigger allows for maximum bead control

REDLITHIUM™ battery technology dispenses over 200 tubes of general construction material on a single battery charge

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Caulk and Adhesive Gun Type Cordless
Capacity 10 oz Application Speed 0 - 21 in/min
Voltage Rating 18 V Battery Type Lithium-Ion
Control Type 6-Speed + Variable Trigger Battery Capacity 1.4 Ah
Color Red/Black Handle Type T-Handle
Dimensions 18-1/2 in L For Use With 10 oz Quart, Sausage Style Material Containers
Standards ETL, UL Listed, CSA Certified UPC 045242242276

Packages

1 - UNIT - 1