Abbotsford
mil272720

MILWAUKEE TOOL 2727-20 M18 FUEL™ 16-inch Chainsaw (Tool Only)

Price $448.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2727-20

Description

The Milwaukee® M18 FUEL™ 16" Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ High Output™ HD12.0 battery delivers unmatched run-time in all applications. M18 FUEL™ technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.


POWERSTATE™ BRUless motor: purposely built for the M18 FUEL™ 16 in. chainsaw to generate the power and performance of a gas engine up to 40CC

REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system

Compatible with all M18 REDLITHIUM™ battery pk, optimized for use with the M18 REDLITHIUM™ high output HD12.0 battery pk: provides 50% more power, runs 50% cooler vs standard REDLITHIUM™ HD pk, superior pk construction for the industry's best protection.

16 in. Oregon bar and chain

Dual-stud for improved bar and chain retention

AUTO oiler for proper chain lubrication and increased productivity

Onboard storage for scrench

VAR speed trigger for full control

Compatible with 150+ M18™ tools

superior Pk construction for the industry's best protection against jobsite conditions

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Chainsaw Type Cordless
Battery Type Lithium-Ion Bar/Chain Length 16 in
Pitch 3/8 in Chain Speed 6600 r/min
Battery Capacity 12 Ah Bar/Chain Size 0.043 in
Control Type Variable Speed Trigger Voltage Rating 18 V
Handle Material Rubber Overall Length 33 in
Color Black,Red Weight 13.9 lb
Includes (1) 16 in Oregon Bar and (1) Scrench Standards UL Listed, CSA Certified, ETL Listed
UPC 045242534357

Packages

1 - UNIT - 1