Abbotsford
mil249422

MILWAUKEE TOOL 2494-22 M12 Cordless 2-Tool Combo Kit

Price $199.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2494-22

Description

M12 2-Tool Combo Kit includes the M12 3/8" Drill/Driver (2407-20) and the M12™ 1/4" Hex Impact Driver (2462-20). The powerful compact cordless drill driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0-1,500 RPM. The impact driver's high-performance motor gives you 0-2,500 RPM for increased fastening speed. The innovative M12 cordless lithium-ion system is designed to give you the power and torque required for professional applications, in a size that allows you to reach the tightest and toughest spaces. Both compact power tools are powered by REDLITHIUM batteries, offering you unmatched power, speed, and tool belt portability. In addition to the two M12 power tools, the combo kit includes two cordless M12 REDLITHIUM batteries, an M12™ 30-minute charger, and a contractor bag.


The 2407-20 delivers up to 275 in. lbs of torque.

The 2407-20 features a metal ratcheting chuck for maximum durability

The 2462-20 delivers 1,000 in-lbs of torque

The 2462-20 delivers 0-2, 500 RPM for increased fastening speed

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name 2-Tool Combo Kit Type Cordless
Includes Contractor Bag UPC 045242237203

Packages

1 - UNIT - 1