Abbotsford
mil249722

MILWAUKEE TOOL 2497-22 M12 Cordless LITHIUM-ION 2-Tool Combo Kit

Price $229.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2497-22

Description

The 2497-22 M12 Cordless 2-Tool Combo Kit includes the M12 3/8" Hammer Drill/Driver and the M12 1/4" Hex Impact Driver. The innovative M12 cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM, the M12 cordless system offers unmatched power, speed, and tool belt portability.INCLUDES:- (1) M12 3/8” Hammer Drill/Driver (2408-20)- (1) M12 ¼” Hex Impact Driver (2462-20)- (2) M12 REDLITHIUM™ CP1.5 Battery Pack (48-11-2401)- (1) M12 Lithium-ion Battery Charger (48-59-2401)- (2) Belt Clip- (1) Contractor BagFEATURES:- Delivers up to 275 in lbs of Torque.- New ergonomic handle design for increased comfort- On-board battery fuel gauge displays remaining run time- Metal Ratcheting Chuck for maximum durability


Milwaukee 2411-20: powerful Milwaukee motor: delivers best-in-class 275 in. lbs. of torque

REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the mrkt

2-SPD metal gear box: select the correct drilling speed for the material and accessory, from 0-400/0 to 1,500 RPM and 0-22,500 BPM

3/8 in. single sleeve ratcheting chuck: allows quick bit changes and maximum durability, grip and bit retention

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name 2-Tool Combo Kit Type Cordless
Includes Contractor Bag UPC 045242253142

Packages

1 - UNIT - 1
Customers who bought this item also bought