Abbotsford
mil269024

MILWAUKEE TOOL 2690-24 M18™ Cordless LITHIUM-ION 4-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2690-24

Description

The 2690-24 M18™ Cordless 4-Tool Combo Kit includes the M18™ 1/2" High Performance Hammer Drill/Driver (2611-20), M18™ Sawzall® Recip Saw (2620-20), M18™ 6-1/2" Circular Saw (2630-20), and M18™ Work Light (49-24-0171). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 4-Tool Combo Kit Type Cordless
Number of Pieces 4 Includes (1) 2611-20 M18 1/2 in High Performance Hammer Drill/Driver, (1) 2620-20 M18 Sawzall Recip Saw, (1) 2630-20 M18 6-1/2 in Circular Saw, (1) 49-24-0171 M18 Work Light, (1) Contractor Bag, (1) Side Handle
UPC 045242159352

Packages

1 - UNIT - 1