Abbotsford
mil269124

MILWAUKEE TOOL 2691-24 M18™ Cordless LITHIUM-ION 4-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2691-24

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 4-Tool Combo Kit Type Cordless
Number of Pieces 2 Includes (1) 2601-20 M18 Compact Driver, (1) 2620-20 Sawzall Recip Saw, (1) 2630-20 Circular Saw, (2) 49-24-0171 Work Light, (1) Contractor Bag, (1) Side Handle
UPC 045242159376

Packages

1 - UNIT - 1