Abbotsford
mil269524

MILWAUKEE TOOL 2695-24 M18™ Cordless LITHIUM-ION 4-Tool Combo Kit

Price $588.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2695-24

Description

The 2695-24 M18™ Cordless 4-Tool Combo Kit includes the M18™ 1/2" Hammer Drill / Driver (2607-20), M18™ HACKZALL™ One- Handed Recip Saw(2625-20), M18™ 1/4" Hex Impact Driver (2656-20), and M18™ Work Light (2735-20). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.brINCLUDED: ulli(1) M18™ Compact 1/2" Hammer Drill/Driver (Bare Tool) (2607-20)/lili(1) M18™ HACKZALL® Recip Saw (Bare Tool) (2625-20)/lili(1) M18™ 1/4" Hex Impact Driver (Bare Tool) (2656-20)/lili(1) M18™ LED Work Light (2735-20)/lili(2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)/lili(1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)/lili(1) Contractor Bag/li/ul


M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM

HACKZALL® M18™ one-handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control

M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque

M18™ Work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area

DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations

Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 4-Tool Combo Kit Type Cordless
Number of Pieces 4 Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2625-20 M18 Hackzall Reciprocating Saw, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 2735-20 M18 Work Light, (1) 48-11-1828 M18 RedLithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Thin Kerf Blade
Standards ETL, UL Listed, CSA Certified UPC 045242253159

Packages

1 - UNIT - 1