Abbotsford
mil269624

MILWAUKEE TOOL 2696-24 M18™ Cordless LITHIUM-ION 4-Tool Combo Kit

Price $588.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2696-24

Description

The 2696-24 M18™ Cordless 4-Tool Combo Kit includes the M18™ 1/2" Hammer Drill / Driver (2602-20), M18™ Sawzall® Recip Saw (2620-20), M18™ 1/4" Hex Impact Driver (2650-20), and M18™ Work Light (49-24-0171). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.


M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM

M18™ SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism

M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque

M18™ work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area

DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations

Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 4-Tool Combo Kit Type Cordless
Number of Pieces 4 Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2620-20 M18 Sawzall Reciprocating Saw, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 2735-20 M18 Work Light, (1) 48-11-1828 M18 RedLithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger
Standards ETL, UL Listed, CSA Certified UPC 045242253166

Packages

1 - UNIT - 1