Abbotsford
mil269626

MILWAUKEE TOOL 2696-26 M18™ Cordless 6-Tool Combo Kit

Price $898.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2696-26

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.


M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 525 in-lbs of peak torque, 0 to 550/0 to 1,700 RPM, & 29,000 BPM

M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism

M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque

M18™ cordless 6-1/2 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability

M18™ cordless 4-1/2 in. cut-off / grinder's 4-pole motor delivers 9,000 RPM while providing greater user safety with overload protection, tool-free and burst resistant guard

M18™ cordless work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area

DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations

Compatibility: works with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 6-Tool Combo Kit Type Cordless
Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2621-20 M18 Sawzall Reciprocating Saw, (1) 2630-20 M18 6-1/2 in Circular Saw, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 2680-20 M18 Cordless 4-1/2 in Cut-Off/Grinder, (1) 2735-20 M18 Work Light, (1) 48-11-1828 M18 Redlithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger Standards ETL, UL Listed, CSA Certified
UPC 045242273317

Packages

1 - UNIT - 1