Abbotsford
mil269722ct

MILWAUKEE TOOL 2697-22CT M18™ Cordless LITHIUM-ION 2-Tool Combo Kit

Price $299.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2697-22CT

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.


Includes two drivers

PWRed by Red Lithium™ M18™

More power, and longer run-time than the competition.

Innovative motor design

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 2-Tool Combo Kit Type Cordless
Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 48-11-1815 M18 Compact Redlithium Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger Standards ETL, UL Listed, CSA Certified
UPC 045242270538

Packages

1 - UNIT - 1