Abbotsford
mil279626

MILWAUKEE TOOL 2796-26 M18 FUEL LITHIUM-ION 6-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2796-26

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 6-Tool Combo Kit Type Cordless
Includes (1) Belt Clip, (1) Circular Saw Blade, (2) Contractor Bag, (1) Reciprocating Blade, (1) Spanner Wrench, (1) 2604-20 M18 Fuel 1/2 in Hammer Drill/Driver, (1) 2653-20 M18 Fuel 1/4 in Hex Impact Driver, (1) 2720-20 M18 Fuel Sawzall Reciprocating Saw, (1) 2730-20 M18 Fuel 6-1/2 in Circular Saw, (1) 2780-20 M18 Fuel 4-1/2 in/5 in Grinder, Paddle Switch No-Lock, (1) 2735-20 M18™ LED Work Light, (1) 48-11-1840 M18 RedLithium XC 4.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger UPC 045242324286

Packages

1 - UNIT - 1