Abbotsford
mil289922

MILWAUKEE TOOL 2899-22 M18 FUEL™ 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2899-22

Description

Kit includes: (1) M18 FUEL™ 1/2" Hammer Drill/Driver, (1) M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver, (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (2) Belt Clip, (2) Bit Holder, (1) Carrying Case.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Combination Kit Type Cordless
Number of Pieces 2 Includes (2) Belt Clip, (2) Bit Holder, (1) Carrying Case, (1) 2704-20 M18 Fuel 1/2 in Hammer Drill/Driver, (1) 2760-20 M18 Fuel Surge 1/4 in Hex Hydraulic Driver, (1) 48-11-1850 18 V 5 Ah M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Side Handle
UPC 045242469215

Packages

1 - UNIT - 1