Abbotsford
mil299723

MILWAUKEE TOOL 2997-23 M18 FUEL™ 3 Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2997-23

Description

MIlwaukee's M18 FUEL™ three-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features three M18 FUEL™ 18-Volt lithium-ion brushless cordless tools including our ½ in. hammer drill/driver (2804-20), ¼ in. hex impact driver (2853-20), and our SAWZALL® reciprocating saw (2720-20). The M18 FUEL™ tool system is fully compatible with the MILWAUKEE® M18™ 18-volt cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence tool technology, and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time and more power. Our three-tool kit also includes two M18™ REDLITHIUM™ XC5.0 batteries, one M18™ and M12™ multi-voltage charger, a side handle, two belt clips, two bit holders, a SAWZALL® blade, and a heavy-duty contractor bag.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 3-Tool Combo Kit Type Cordless
Number of Pieces 3 Includes (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver (Tool Only), (1) 2853-20 M18 Fuel 1/4 in Hex Impact Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip and (2) Bit Holder
Standards UL Listed UPC 045242527427

Packages

1 - UNIT - 1