Abbotsford
mil299922cxc

MILWAUKEE 2999-22CXC M18 FUEL™ 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2999-22CXC

Description

M18 FUEL™ two-tool combo kit delivers the most advanced 18-V cordless cutting, drilling and fastening power tool technology in the industry. This kit features two M18 FUEL™ 18-V lithium-ion brushless cordless tools including our 1/2 inch. Hammer Drill/Driver (2804-20) and our SURGE™ 1/4 inch Hex Hydraulic Driver. Our M18 FUEL™ tool system is fully compatible with the MILWAUKEE® M18™ 18-V cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence tool technology and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time and more power. Our two-tool kit also includes two M18™ REDLITHIUM™ XC5.0 batteries, one M18™ and M12™ multi-voltage charger, a side handle, three belt clips, two bit holders and one heavy-duty contractor bag.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 2-Tool Combo Kit Type Cordless
Number of Pieces 2 Includes (1) 2760-20 M18 Fuel Surge 1/4 in Hex Hydraulic Driver, (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver (Tool Only), (2) 48-11-1850 M18 Redlithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip and (2) Bit Holder
Standards UL Listed

Packages

1 - UNIT - 1