Abbotsford
mil349722

MILWAUKEE TOOL M12 FUEL™ 2-Tool Combo Kit

Price $382.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3497-22

Description

MILWAUKEE® M12 FUEL™ 2-Tool Combo Kit has the Most Powerful Subcompact Drill, the Fastest Driving Subcompact Impact Driver while being the overall Most Compact Drill and Impact Driver. Includes MILWAUKEE® M12 FUEL™ 1/2" Drill Driver, M12 FUEL™ 1/4" Hex Impact Driver, M12 REDLITHIUM™ XC 4.0Ah Battery Pack, M12 REDLITHIUM™ CP 2.0Ah Battery Pack, with an M12 charger and a contractor bag. The M12 FUEL™ 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the most compact in size, and has the fastest speed under load. The POWERSTATE™ brushless motor delivers the most power on the widest variety of applications. The portable drill is the shortest solution in its class offering maneuverability and access to tight spaces. MILWAUKEE® REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give users the Fastest Speed Under Load. MILWAUKEE® M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. At 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in its class. Tri-LEDs surround the bit accessory with brighter lights and fewer shadows providing maximum visibility. Using M12 REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge. The M12 FUEL™ Impact Driver and M12 FUEL™ 1/2" Drill Driver are part of MILWAUKEE® M12™ System which is fully compatible with over 125 solutions.


Most PWRful Subcompact Hammer DRL

Fastest Subcompact Impact DRVr

Most Compact DRL and Impact DRVr for best access in tight spaces

Fastest DRLing and Driving applications under load

MAX Workspace Visibility through Tri-LED Work lights on the Impact DRVr

1/2" All-MTL chuck for maximum durability, grip and bit retention

MECH Clutch on DRL for consistency in driving a wide range of fasteners

Impact DRVr includes 4-Mode DRV CNTRL with dedicated self tapping screw mode

More work per charge with the M12 REDLITHIUM™ XC4.0 battery pack

All-MTL Gearcase for ultimate durability

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name 2-Tool Combo Kit Type Cordless, Keyless
Includes (1) 3404-20 M12 Fuel Hammer Drill Driver Bare Tool, (1) 3453-20 M12 Fuel Impact Driver Bare Tool, (1) 48-11-2440 M12 Redlithium XC 4.0AH Battery, (1) 48-11-2420 M12 Redlithium CP 2.0 Ah Battery, (1) 48-59-2401 M12 Battery Charger, (1) Carrying Case, Storage Bag Standards UL Listed
UPC 045242637331

Packages

1 - UNIT - 1