Abbotsford
mil369722

MILWAUKEE TOOL 3697-22 M18 FUEL™ 2-Tool Combo Kit

Price $588.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3697-22

Description

The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. The M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. The POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. The M18 FUEL™ 2-Tool Combo kit is part of the M18 system which is fully compatible with over 200+ solutions.


POWERSTATE™ BRUless MOTR delivers the power to complete the widest range of applications of any hammer drill driver

POWERSTATE™ BRUless motor delivers unmatched power for full range of capability to complete the widest variety of applications

Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control

DRL is only 6.9" in length for access into tight spaces and reduced fatigue

ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials

Fastest DRLing and Driving applications under load

Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event

Impact is only 4.47" for access in tight spaces

4-Mode DRV CNTRL

2000 in-lbs of torque

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 2-Tool Combo Kit Type Cordless, Keyless
Includes (1) 2904-20 M18 Fuel 1/2 in Hammer Drill, (1) 2953-20 M18 Fuel 1/4 in Hex Impact Driver, (2) M18 Redlithium XC5.0 Battery, (1) M18 and M12 Multi-Voltage Charger, (1) Side Handle, (1) Carrying Case Standards UL Listed
UPC 045242637744

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought