Abbotsford
mil369722cxc

MILWAUKEE TOOL 3697-22CXC M18 FUEL™ 2-Tool Combo Kit

Price $643.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3697-22CXC

Description

The M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including Autostop control mode for enhanced safety, and the Fastest Driving Impact Driver. Includes the M18 FUEL 1/2-in. Hammer Drill and M18 FUEL 1/4-in. Hex Impact Driver. The M18 FUEL 1/2-in. Drill Driver is the Industry's Most Powerful Drill, Most Compact solution in class and features AutoStop Control Mode for Enhanced Safety. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16-in. Self-Feed holes in dense materials for increased productivity and capability in high speed. At only 6.9-in. in length, this is the most compact drill in class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 2-Tool Combo Kit Type Brushless, Cordless, Keyless
Number of Pieces 2 Includes (1) 2904-20 M18 Fuel 1/2 in Hammer Drill, (1) 2953-20 M18 Fuel 1/4 in Impact Driver, (1) 48-11-1820 M18 Redlithium CP2.0 Battery, (1) 48-11-1850 M18 Redlithium XC5.0 Battery, (1) 48-59-1812 M12/M18 Charger, (1) Side Handle, (1) Case
UPC 045242768271

Packages

1 - UNIT - 1