
BURNDY PATCUT129LI 18VDC Battery Powered Crimping Tool
Description
Battery powered crimping tool, 14.5 in L, 3.5 in W, 18 V-DC.FEATURES:- Special Latch head design provides interference free closure for Mid-Span cuts- 180° head rotation- Overmolded handle and ergonomic design- One-handed operation for advance, retract and hold- Durable high impact carrying case
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Cable Cutter | Type | Battery Actuated, Hydraulic Self-Contained |
Crimping Force | 6 TON | Voltage Rating | 18 VDC |
Battery Type | Lithium-Ion | Battery Capacity | 3 Ah |
Handle Type | Pistol Grip | Includes | (2) Batteries, (1) Charger,(1) Case, (1) Lanyard |
Standards | RoHS Compliant | Application | For Flush Cutting and PVC/ABS Plastic Pipe Cutting |
UPC | 781810505212 |
Packages
1 - UNIT - 1 |