Abbotsford
burpatcut2156li

BURNDY PATCUT2156LI 18V BURNDY® PATRIOT® Battery Actuated Latch Cutter

Price $10,026.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PATCUT2156LI

Description

The BURNDY® PATRIOT® PATCUT2156-LI cutting tool incorporates the latest engineering technology with a refined hydraulic system for ultra performance, speed and reliability. Battery powered cutting technology for easy tool operation and portability. Advance design high-speed pump completes tough cuts faster and provides longer life, efficiency and reliability. Specialized latch head design for interference free closure for mid-span cuts. Ergonomic design allows one hand operation allowing user one hand free to manipulate material to be cut. 180 degree head rotation provides versatile head positioning allows user to get into tight areas easier. Mechanical ram release with reliability and no battery power consumption. Durable high impact formed carrying case provides tool protection and stores all accessories.

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Battery Powered Cutter Type Latch
Voltage Rating 18 V Battery Type Lithium-Ion
Battery Capacity 3 Ah Handle Type Ergonomic
Includes 120 VAC Charger Standards RoHS Compliant
Application For Cutting UPC 781810636299

Packages

1 - UNIT - 1