Abbotsford
burpatcut245li

BURNDY PATCUT245LI Battery Cutter Tool with 120V Charger

Price $8,108.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:PATCUT245LI

Description

Battery Cutter Tool, up to 2.45" O.D Cu & Al, 18V Li-ion, 120V AC Charger.- 180° head rotation- Cuts up to 2.45” diameter copper/aluminum cable- Specialized latch style cutting head for interference-free closure for mid-span work- Ergonomic design, overmolded handleFeatures: Refined hydraulic system for ultra performance, speed and reliability, Field proven electronics for ultimate reliability in the harshest environments, Overmolded handle for comfort and improved grip, allows for one-handed operation for advance, retract, and hold, Specialized latch head design for interference free closure for mid-span cuts, 18-volt Lithium-Ion batteries provide 2.5 times more charge/discharge cycles than traditional Ni-Cd batteries and provide 430 percentage more lifetime work, 30 minute charger controls current, voltage and temperature to maximize battery life, Forced air cooling fan cools the battery by forcing cool air through the battery’s built-in air vents, 180 DEG head rotation allows user to get into tight areas easier, Ergonomically balanced tool design eases operation and lessens fatigue, Durable high impact formed carrying case provides superior protection and stores all accessories, 5-year limited warranty on tool (excluding blades), Lifetime warranty on INFINITY DRIVE, 1-year warranty on batteries and charger5 year limited warranty, 3 year on batteries and charger, Lifetime warranty on INFINITY DRIVE®

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Cable Cutter Type Battery Actuated, Hydraulic Self-Contained
Voltage Rating 18 VDC Battery Type Lithium-Ion
Battery Capacity 3 Ah Handle Type Pistol Grip
Includes (2) Batteries, (1) Charger,(1) Case, (1) Lanyard Standards RoHS Compliant
Application Cutting UPC 781810505243

Packages

1 - UNIT - 1