BURNDY PATMD6LI 18VDC Patriot In-Line Hydraulic Self-Contained Battery Actuated Dieless Crimping Tool
Description
Battery Actuated Crimping Tool, Hydraulic Self Contained, 6 Ton Output Force, 10 AWG(Sol)-500 kcmil Copper, 14 AWG(Sol)-350 kcmil Aluminium, 14 AWG(Sol)-4/0 ACSR, W and X Dies, 18V Lithium Ion.
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Battery Operated Crimping Tool | Type | Hydraulic Self-Contained |
Conductor Size | 8 AWG - 500 kcmil Copper(Stranded), 8 AWG - 350 kcmil Copper Flex, 8 AWG - 350 kcmil Aluminum | Crimping Force | 6 t |
Voltage Rating | 18 VDC | Battery Type | Lithium-Ion |
Rotation Angle | 350° | Battery Capacity | 3 Ah |
Handle Type | In-Line Style with Over Molded Comfort Grip | Tool Length | 21 in |
Warranty | 5 yr on Tool, 1 yr on Charger and Battery | Standards | RoHS Compatible with Exemption |
Application | For Use On: Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Compressed, and Compact conductors, Copper Taps: #10 solid - 2/0 stranded, Aluminum and ACSR Taps: #14 solid - 4/0 ACSR, Stirrups: #6 - 4/0 ACSR, Overhead Full Tension Deadends, Full Tension Splices and Terminals #10 Str. - 4/0 ACSR, Installs splices, taps or terminations:#8 - 500 kcmil Copper Str. (YA, YA-L, YS, YS-L), #8 - 350 kcmil flex, #8 - 350 kcmil Aluminum (YA-A & YS-A) | UPC | 781810528860 |
Packages
1 - UNIT - 1 |