Abbotsford
grnek50ml13811

GREENLEE EK50ML13811 110V Greenlee Crimping Tool Kit

Price $1,120.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:EK50ML13811

Description

Micro tool kit with 13 mm jaw, 110 V. The first electromechanical crimping tool with PowerSense technology which allows you to hold your work during preparation before starting the crimp. Intelligent Crimping System Technology monitors amp draw for each crimp and provides a visual alert if a crimp does not complete a full cycle. Crimp up to 90% less force. 65% faster crimping cycle versus ratcheting tool. 10.8 V Li-Ion Battery can perform up to 250 crimps on one battery charge. LED Battery level indicator allows the user to monitor battery charge so they always know when the battery needs to be recharged. LED work light allows the user to illuminate their work in dark areas. When crimping is complete, simply release the trigger to open the jaws for the next crimp. Over molded tacky grip area makes gripping the tool easier and more comfortable.

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Crimping Tool Kit Type Micro
Conductor Size 28-4 AWG Crimping Force 3400 lb
Voltage Rating 10.8 V Battery Type Lithium-Ion
Handle Type Ergonomic Includes Micro Crimping Tool, 13.8 mm Jaw and 110 V Charger with Carrying Case
Application For Cable End Sleeves UPC 783310031086

Packages

1 - UNIT - 1