Abbotsford
grnek628lx230

GREENLEE EK628LX230 230V AC Gator® 6-Ton Crimper Li-Ion Standard

Price $3,375.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:EK628LX230
Documents Documents

Description

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.FEATURES AND BENEFITS:• Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is belows specifications• State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times• LED light provides the operator with the battery charge and tool maintenance status• In Line tool style is light weight and very easy to control• One trigger controls all tool functions• Crimping head rotates 350°• Tools automatically retract when the crimping cycle is complete• Overmolded tacky grip areas make gripping the tool easier and more comfortable• LED work light illuminates dark work areas• Greenlee battery-powered crimping tools now use bio-degradable oil• Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life• Equipped with CJ22 Crimping Jaws that accept Greenlee KC22 and KA22 Series Crimping Dies• When equipped with optional CJD3 Crimping Jaws, can be used with all industry "W" Style Crimping Dies & Greenlee KD6 Series Dies• When equipped with optional CJK Crimping Jaws, can be used with Thomas & Betts "6-Ton" Crimping Dies

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Battery Operated Crimping Tool Type Die Style, Standard
Conductor Size 8 AWG - 600 kcmil Cu, 8 AWG - 350 kcmil Al Crimping Force 12,000 lb
Voltage Rating 230 VAC Battery Type Lithium-Ion
Handle Type In-Line Style with Over Molded Rubber Grip Tool Length 18.5 in
For Use With Color-Coded Lugs and Splices Standards cULus Listed
Application 6 Ton Crimping UPC 783310609438

Packages

1 - UNIT - 1