Abbotsford
grnek1240lx11

GREENLEE EK1240LX11 120V 12 Ton Crimper Li-Ion Standard

Price $8,147.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:EK1240LX11
Documents Documents

Description

Die style crimper features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback. Intelligent crimping system technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is belows specifications. State of the art 18 V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times. Automatic retraction stop (ARS) which retracts the ram just enough to get ready for the next cycle saving time and energy. LED light provides the operator with the battery charge and tool maintenance status. Two-stage hydraulic system provides fast advance and power speeds, saving time. Forward handle position improves tool balance. One trigger controls all tool functions. Crimping head rotates 350°. Tools automatically retract when the crimping cycle is complete.

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Crimping Tool Type Die Style, Standard
Conductor Size 8 AWG - 750 kcmil Copper and Aluminum Crimping Force 24000 lb
Voltage Rating 120 V Battery Type Lithium-Ion
Handle Type Pistol Style With Over Molded Rubber Grip Tool Length 16-1/4 in
Standards UL Listed Application 12 Ton Crimping
UPC 783310609834

Packages

1 - UNIT - 1