Abbotsford
mil2435al21

MILWAUKEE TOOL 2435AL-21 M12 Cable Stripper Kit for Al THHN/XHHW

Price $598.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2435AL-21

Description

The Milwaukee® M12™ cable stripper kit for AL THHN / XHHW vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design enables users to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all Milwaukee bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 11 bushings for aluminum THHN and XHHW cables, one M12™ REDLITHIUM™ CP2.0 battery, an M18™ & M12™ multi-voltage charger, and a carrying case.


Protects against knife injuries on the job

Compact head, internal depth gauge adjustment up to 3 in.

Part of the M12™ system, featuring over 90+ cordless solutions

D gauge adjustment up to 3 in. for accurate, consistent strips

Optimized bushing design prevents nicks

VAR speed trigger for controlled strips

Ability to strip in crowded panels and switch gears

Quick-change bushing system for faster stripping across sizes

Strips 1/0 - 750 MCM Cu & Al THHN/XHHW cable

Compatible with all M12 batteries

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Cable Stripper Kit Type Cordless
Conductor Size 1/0 - 500 MCM Copper, 1/0 - 750 MCM Copper and Aluminum Voltage Rating 12 V
Battery Type M12 Lithium-Ion Battery Capacity 2 Ah
Tool Length 8.46 in Warranty 5 yr on Tool, 2 yr on Battery
For Use With Aluminum THHN/XHHW Cable Includes (1) M12 Cable Stripper, (1) 1/0 AWG Al THHN/XHHW Bushing, (1) 2/0 AWG Al THHN/XHHW Bushing, (1) 3/0 AWG Al THHN/XHHW Bushing, (1) 4/0 AWG Al THHN/XHHW Bushing, (1) 250 MCM Al THHN/XHHW Bushing, (1) 300 MCM Al THHN/XHHW Bushing, (1) 350 MCM Al THHN/XHHW Bushing, (1) 400 MCM Al THHN/XHHW Bushing, (1) 500 MCM Al THHN/XHHW Bushing, (1) 600 MCM Al THHN/XHHW Bushing, (1) 750 MCM Al THHN/XHHW Bushing, (1) M18 and M12 Multi-Voltage Charger and (1) Carrying Case
Standards UL Listed Application Cuts And Strips Wires
UPC 045242559114

Packages

1 - UNIT - 1