Abbotsford
mil2435cu21s

MILWAUKEE TOOL 2435CU-21S M12™ Cable Stripper Kit with 17 Cu THHN / XHHW Bushings

Price $629.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2435CU-21S

Description

The M12™ Cable Stripper Kit with 17 Cu THHN / XHHW Bushings vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate, and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE® bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 17 bushings for copper THHN and XHHW cables, one M12™ REDLITHIUM™ CP2.0 battery, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.


D GA Adjustment up to 3" for Accurate, Consistent Strips

Compact Head, INTRL D GA for Easy Access

VAR SPD Trigger for CNTRLled Strips

Ability to Strip in Crowded PNLs and SW Gears

Strips 1/0 - 750 MCM Cu & Al THHN/XHHW CBL

Protects against Knife Injuries on the Job

Jacket Ejection Slot Allows for Easy Material Removal and Prevents Jamming

Optimized BSHG Design Prevents Nicks

Wire SZ Marked on EA BSHG for Easy Identification

Vivid Color Coding for Easiest Selection

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Cable Stripper Kit Type Cordless
Voltage Rating 12 V Battery Type Lithium-Ion
Warranty 5 yr Tool, 2 yr Battery Includes (17) Copper THHN/XHHW Bushings
Application For Cable Stripping UPC 045242587209

Packages

1 - UNIT - 1