Abbotsford
mil2435x21

MILWAUKEE TOOL 2435X-21 M12™ Cable Stripper Kit for Cu RHW / RHH / USE

Price $598.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2435X-21

Description

The M12™ Cable Stripper Kit for Cu RHW / RHH / USE vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows you to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all MILWAUKEE® bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 8 bushings for copper RHW, RHH, and USE cables, one M12™ REDLITHIUM™ CP2.0 battery, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.


Protects against knife injuries on the job

Compact head, internal depth gauge adjustment up to 3 in.

Part of the M12™ system, featuring over 90+ cordless solutions

D gauge adjustment up to 3 in. for accurate, consistent strips

Optimized bushing design prevents nicks

VAR speed trigger for controlled strips

Ability to strip in crowded panels and switch gears

Quick-change bushing system for faster stripping across sizes

Strips 1/0 - 500 MCM Cu RHW/RHH/USE cable

Compatible with all M12 batteries

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Cable Stripper Kit Type Cordless
Conductor Size 1/0 - 750 MCM Copper and Aluminum THHN/XHHW Voltage Rating 12 V
Battery Type Lithium-Ion Warranty 5 yr Tool, 2 yr Battery
Application For Cable Stripping UPC 045242559121

Packages

1 - UNIT - 1