Abbotsford
mil2679750c

MILWAUKEE TOOL 2679-750C M18™ FORCE LOGIC™ 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2679-750C

Description

The M18™ FORCE LOGIC™ 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw is the Most Accurate Way to crimp. The crimper produces cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. The copper crimper uses MILWAUKEE® U Style Dies that feature vivid wire size markings and industry-standard color markings. The crimper dies also imprint wire size onto the connector after crimp completion. The crimper is made for commercial electricians and is designed to provide you with ease of use and easy inspection. The crimper jaw design holds the connector for instant alignment while Predictive Force Monitoring (PFM™) allows you to reach proper pressure on every crimp. PFM™ actively measures pressure and automatically modifies all performance levels of the system. This allows the high-speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. As a result, our crimpers are the most accurate, fastest, and most durable crimpers in the world. Our copper crimper feature a fully enclosed high-speed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries providing you with Ultimate Reliability in the toughest conditions and up to 4x longer life. They also feature ONE-KEY™ Technology, enabling you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. In addition to the crimper, crimping jaws, and copper crimping dies, the kit includes two M18™ REDLITHIUM™ CP2.0 battery packs, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Crimping Die Kit Type Cordless
Conductor Size 8 AWG - 750 MCM Copper Voltage Rating 18 V
Battery Type M18 Redlithium Rotation Angle 350°
Tool Length 14 in Warranty 5 yr Limited
Includes (1) M18 FORCE LOGIC 600 MCM Crimper, (1) 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper (49-16-U111), (1) 750 MCM Copper 6T U Style Die (49-16-U750C), (1) 600 MCM Copper U Style Die (49-16-U600C), (1) 500 MCM Copper U Style Die (49-16-U500C), (1) 400 MCM Copper U Style Die (49-16-U400C), (1) 350 MCM Copper U Style Die (49-16-U350C), (1) 250 MCM Copper U Style Die (49-16-U250C), (1) 4/0 Copper U Style Die (49-16-U04AC), (1) 3/0 Copper U Style Die (49-16-U03AC), (1) 2/0 Copper U Style Die (49-16-U02AC), (1) 1/0 Copper U Style Die (49-16-U01AC), (1) #1 Copper U Style Die (49-16-U001C), (1) #2 Copper U Style Die (49-16-U002C), (1) #4 Copper U Style Die (49-16-U004C), (1) #6 Copper U Style Die (49-16-U006C), (1) #8 Copper U Style Die (49-16-U008C), (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (1) Carrying Case Standards cULus Classified, UL 486A-B
UPC 045242540099

Packages

1 - UNIT - 1