Abbotsford
mil2779750a

MILWAUKEE TOOL 2779-750A M18™ FORCE LOGIC™ 750 MCM Crimper Kit with EXACT™ #6 – 750 MCM Al Dies

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2779-750A

Description

The M18™ FORCE LOGIC™ 750 MCM Crimper is the easiest way to crimp. It produces cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® EXACT™ 12T U-Style Dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition, every EXACT™ 12T U-Style Die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection. Engineered to reduce weight and improve balance, the M18 FORCE LOGIC™ 750 MCM Crimper is the lightest and only fully balanced 12T crimper, with a 350 degree rotating head and red alignment marks making it the lightest, most balanced and easiest crimper to align. Predictive Force Monitoring (PFM™) constantly measures force output to deliver consistent speed that won’t bog down on larger connectors while delivering accurate pressure, every time. The only tool that provides instant pressure verification with a green indicator. The hydraulic crimper has pre-crimp battery check that automatically ensures enough battery charge to complete each crimp. The only tool that once a crimp is engaged, has auto-complete to ensure full pressure is reached. Our crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ batteries delivering Ultimate Reliability in tough conditions. Featuring MILWAUKEE® ONE-KEY™ Technology, our crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. Like all ONE KEY™ tools our crimpers feature tool tracking, allowing you to pinpoint missing tools faster and manage inventory, creating a central place for you to track all tools and equipment across your network of jobs and users. The crimper kit includes EXACT™ #6 AWG – 750 MCM Aluminium U Style Dies, (1) M18™ 5.0 REDLITHIUM™ Battery, (1) M18™ 2.0 REDLITHIUM™ Battery, M18™ and M12™ Multi-Voltage Charger and a carrying case that accommodates 15 sets of U-Style dies.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Crimper Kit Type Cordless
Conductor Size 8 AWG - 750 MCM Aluminum Voltage Rating 12/18 V
Battery Type M18 Rotation Angle 350°
Tool Length 16 in Warranty 5 yr on Tool, 3 yr on Battery
Includes (1) EXACT #6 Aluminum 12 t U-Style Die Application Crimping
UPC 045242551576

Packages

1 - UNIT - 1