Abbotsford
mil287722

MILWAUKEE TOOL 2877-22 M18™ FORCE LOGIC™ 750 MCM Dieless Crimper

Price $6,298.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2877-22

Description

The M18™ FORCE LOGIC™ 750 MCM Dieless Crimper is the Simplest Way to Crimp. This dieless crimper utilizes an industry-first technology called Auto Distance Control, allowing you to produce cULus Classified connections under UL 486A-B for #6 - 750 MCM Cu and Dual Rated connectors for seven major manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts). Auto Distance Control enables the battery-powered crimper to sense the instant it contacts the connector, allowing you to apply optimal compression with a single crimp across the entire capacity range. Controlling compression by distance also provides uniform crimp appearance across all sizes for easy installation in tight panels. This is the lightest crimper in its capacity range with an in-line design and a 180° rotating head delivering you with the easiest alignment. The fully enclosed high-speed hydraulic pump provides you with the fastest dieless connections while delivering up to 90 crimps per charge on a CP2.0 battery. With our ONE-KEY™ Technology, MILWAUKEE® Crimpers allow you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The cordless crimper features a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, providing you with Unmatched Reliability in the toughest conditions. In addition to the crimper, this kit includes two M18™ REDLITHIUM™ CP2.0 Batteries, an M18™ & M12™ Multi-Voltage Charger, and a carrying case.


Fastest dieless crimper

LTest, in-line design & 180° rotating head for easiest alignment

Low profile clevis and narrow nest for easiest alignment

Easy access latch & one handed close, frees-up second hand to hold material

Up to 90 crimps per charge on a M18™ REDLITHIUM™ CP2.0 battery on 600MCM Cu

Pre-crimp battery check automatically ensures enough charge to complete each crimp

Instant verification of successful cycle with green LED

The tool records & stores every crimp made for professional report building through ONE-KEY™

LGer life with POWERSTATE™ BRUless motor & weather protected electronics that keep dirt, dust & moisture out

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Crimping Tool Type Dieless, Cordless
Conductor Size 6 AWG - 750 MCM Copper Crimping Force 13000 lb
Voltage Rating 18 V Battery Type Lithium-Ion
Rotation Angle 180° Head Type Straight
Tool Length 18.9 in For Use With Copper or Dual Lugs and Splices 6 AWG -750 MCM
Includes (1) 2877-22 M18 Force Logic 750 MCM Dieless Crimper, (2) M18 48-11-1820 RedLithium CP2.0 Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger and(1) Carrying Case Standards UL Listed
Application Crimping UPC 045242020706

Packages

1 - UNIT - 1